DESCRIPTION

Kohler Collar

K87118

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

Starting at
$22.35
EACH
  • QUANTITY