DESCRIPTION

  • 24 3/4" x 15 1/4" x 15"
  • For above or below the floor installation
  • Front fill
  • Oval basin
  • Three or four hole faucet drilling
  • Vertical spray

Kohler Cimarron® Elongated Bowl Toilet

K4829

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Cimarron®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
IAPMO Listed
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
26-9/16 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15-5/8 in
Toilet Rough-In
10 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
Yes
Width
15-5/8 in

Starting at
$235.39
EACH
  • QUANTITY