This product requires certification to purchase.

Comfort Height® Elongated Toilet Bowl in White

KOHLER

Comfort Height® Elongated Toilet Bowl in White

  • Fast #
  • Part #K35704-0
  • Item #14001232
  • Manufacturer Part #35704-0
4.8 out of 5 Customer Rating
Brand image
KOHLER

Comfort Height® Elongated Toilet Bowl in White

  • Fast #
  • Part #K35704-0
  • Item #14001232
  • Manufacturer Part #35704-0
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The KOHLER Highline elongated chair-height toilet bowl offers space and comfort. This toilet bowl combines trusted performance with top-of-the-line features to enhance luxury and efficiency. At the heart of this toilet’s clean and simple aesthetic is Revolution 360 technology, an advanced flushing system that uses a powerful swirling motion to thoroughly rinse the bowl. Pair with the recommended toilet tank for a complete Highline toilet.
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 2" (51 mm) fully glazed trapway
  • Combines with either the K-44471 or K-44471-RA tank
  • Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Weighs less than previous Highline models
  • Replaces Highline® K-5297 bowl
  • Requires Certification

Documents

Dimensions & Measurements
Bowl Height Range
16-17 in
Height
16-47/50 in
Length
28-67/100 in
Toilet Bowl Height
16-1/2 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Width
14-33/100 in
Characteristics & Features
Bowl Shape
Elongated
Color Finish Name
White
Material
Vitreous China
Proposition 65
N
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
No
Type
K35704-0
UPC
195711283443