This product requires certification to purchase.

1.2 gpm Wall Mount Bathroom Sink Faucet Spout with Tube Design in Vibrant Titanium

KOHLER

Components® 1.2 gpm Wall Mount Bathroom Sink Faucet Spout with Tube Design in Vibrant Titanium

  • Fast #
  • Part #KT23890-TT
  • Item #9957746
  • Manufacturer Part #T23890-TT
5 out of 5 Customer Rating
Brand image
KOHLER

Components® 1.2 gpm Wall Mount Bathroom Sink Faucet Spout with Tube Design in Vibrant Titanium

  • Fast #
  • Part #KT23890-TT
  • Item #9957746
  • Manufacturer Part #T23890-TT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 192
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stationary spout
  • 1" (254 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 6 psi (4.14 bar)
  • Drain sold separately
  • Coordinates with other products in the Components collection
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
10 in
Flow Rate
1.2 gpm
Height
1-3/4 in
Length
10-9/16 in
Spout Reach
10 in
Width
2-3/8 in
Characteristics & Features
Collection
Components®
Color Finish Category
Silver Tones
Color Finish Name
Vibrant Titanium
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
Type
KT23890-TT
UPC
195711038357