This product requires certification to purchase.

1.5 in. Mushroom Cabinet Knob in French Gold

KOHLER

Components® 1.5 in. Mushroom Cabinet Knob in French Gold

  • Fast #
  • Part #K78385-AF
  • Item #9957698
  • Manufacturer Part #78385-AF
5 out of 5 Customer Rating
Brand image
KOHLER

Components® 1.5 in. Mushroom Cabinet Knob in French Gold

  • Fast #
  • Part #K78385-AF
  • Item #9957698
  • Manufacturer Part #78385-AF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • KOHLER finishes resist corrosion and tarnish.
  • Coordinates with Components faucets, shower trim, and accessories to complete your bathroom.
  • Requires Certification
Dimensions & Measurements
Depth
1-1/8 in
Height
1-1/2 in
Length
1-1/2 in
Width
1-1/8 in
Characteristics & Features
Collection
Components®
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Material
Zinc
Style
Modern
Warranty & Product Information
Type
K78385-AF
UPC
195711018625