10-1/16 in. Towel Bar in Vibrant Brushed Bronze
Components® 10-1/16 in. Towel Bar in Vibrant Brushed Bronze
Frequently Purchased Together
Product Details
Product Details
- Open-ended design for easy access
- Coordinates with components faucets, accessories, and showering components to complete your bathroom
- KOHLER finishes resist corrosion and tarnish
- Coordinates with Components faucets, shower trim, and accessories to complete your bathroom
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- Collection:
- Components®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 2-15/16 in
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 10-1/16 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-15/16 in
- Width:
- 10 in