This product requires certification to purchase.

12 in. Grab Bar in Vibrant™ Brushed Moderne Brass

You last purchased this on
 
KOHLER

Components® 12 in. Grab Bar in Vibrant™ Brushed Moderne Brass

  • Fast #
  • Part #K25159-2MB
  • Item #9273878
  • Manufacturer Part #25159-2MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Components® 12 in. Grab Bar in Vibrant™ Brushed Moderne Brass

  • Fast #
  • Part #K25159-2MB
  • Item #9273878
  • Manufacturer Part #25159-2MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 12-in. (305 mm) bar
  • Provides minimum 300 lb. load capacity
  • Coordinates with traditional-style KOHLER faucets and showering components
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
Collection:
Components®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
2-3/4 in
Diameter:
1-1/4 in
Hardware Included:
Yes
Height:
2-3/8 in
Installation Type:
Wall Mount
Length:
12 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Projection:
2-3/4 in
Width:
12 in