This product requires certification to purchase.

18 in. Grab Bar in Vibrant™ Brushed Moderne Brass

You last purchased this on
 
KOHLER

Components® 18 in. Grab Bar in Vibrant™ Brushed Moderne Brass

  • Fast #
  • Part #K25160-2MB
  • Item #9273898
  • Manufacturer Part #25160-2MB
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Components® 18 in. Grab Bar in Vibrant™ Brushed Moderne Brass

  • Fast #
  • Part #K25160-2MB
  • Item #9273898
  • Manufacturer Part #25160-2MB
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 18-in. (457 mm) bar
  • Provides minimum 300 lb. load capacity
  • Coordinates with other products in the Components collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
Collection:
Components®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
2-3/4 in
Diameter:
1-1/4 in
Hardware Included:
Yes
Height:
2-3/8 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Projection:
2-3/4 in
Width:
18 in