This product requires certification to purchase.

5 in. Drawer Pull in Vibrant Brushed Bronze

KOHLER

Components™ 5 in. Drawer Pull in Vibrant Brushed Bronze

  • Fast #
  • Part #K25496-BV
  • Item #9957504
  • Manufacturer Part #25496-BV
3.6 out of 5 Customer Rating
Brand image
KOHLER

Components™ 5 in. Drawer Pull in Vibrant Brushed Bronze

  • Fast #
  • Part #K25496-BV
  • Item #9957504
  • Manufacturer Part #25496-BV
3.6 out of 5 Customer Rating

X Points

Color Finish Category: Bronze Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 576
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Coordinates with components faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification
Dimensions & Measurements
Depth
1-11/16 in
Height
11/16 in
Length
5-5/16 in
Width
11/16 in
Characteristics & Features
Collection
Components™
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Bar
Style
Modern
Warranty & Product Information
UPC
195711018434