7 in. Drawer Pull in Polished Chrome
Components 7 in. Drawer Pull in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 7-3/8 in
- Material:
- Zinc
- Style:
- Modern
- Width:
- 7-3/8 in