Components™ Bathroom Sink Faucet Spout in Matte Black (Handles Sold Separately)

Part #K77969-BL  |  Item #7568982  |  Manufacturer Part #77969-BL

$548.03 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 27
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Components™

Color Finish: Matte Black

Color Finish Category: Blacks

End Connection 1: OD Tube

End Connections: OD Tube

Faucet Connection: OD Tube

Faucet Connection Size: 1/4 in

Faucet Part Type: Spout

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Less Handles

Height: 8-1/4 in

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliance Level: Compliant Not Certified

Length: 6-5/8 in

Material: Metal

Maximum Deck Thickness: 2 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Origin: Domestic

Spout Height: 7 in

Spout Type: Fixed

Style: Modern

Trim Only: No

UL Listed: No

Valve Type: Disc Valve

WaterSense Labeled: Yes

Width: 2-3/8 in

cUPC Certified: No