Brass Handle in Polished Chrome

You last purchased this on
 
KOHLER

Components™ Brass Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Components™ Brass Handle in Polished Chrome

  • Fast #
  • Part #K77980-4A-CP
  • Item #9198235
  • Manufacturer Part #77980-4A-CP
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Coordinates with other products in the Components collection
  • Single handle controls both on/off activation and temperature settings
  • Premium metal construction for durability and reliability
  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Bathroom Sink
CSA Certified:
CSA B125.1, CSA B651
Collection:
Components™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
No
EPA Compliant:
Yes
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle
Handle Included:
Yes
Handle Type:
Lever
Height:
2-1/4 in
Lead Law Compliance Level:
Compliant Not Certified
Material:
Brass
Number of Handles:
Single Handle
Origin:
Domestic