KOHLER
Components™ Brass Handle in Vibrant® Brushed Nickel
Part #K77980-4-BN | Item #9198162 | Manufacturer Part #77980-4-BN
Packaging Info:
- Quantity Per
- Each: 1,
- Case: 10,
- Pallet: 60
How to get it:
Product Details
- Single handle controls both on/off activation and temperature settings
- Kohler ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
- Coordinates with other products in the Components collection
- Premium metal construction for durability and reliability
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Bathroom Sink, Residential
CSA Certified: CSA B125.1, CSA B651
Collection: Components™
Color Finish: Vibrant® Brushed Nickel
Color Finish Category: Nickel Tones
Drain Included: No
EPA Compliant: Yes
Faucet Mount: Wall Mount
Faucet Part Type: Handle
Handle Included: Yes
Handle Type: Lever
Height: 2-5/8 in
Lead Law Compliance Level: Compliant Not Certified
Material: Brass
Number of Handles: Single Handle
Origin: Domestic