Brass Spout
Components™ Brass Spout
Frequently Purchased Together
Product Details
Product Details
- 6 5/16-in spout reach
- 1.2 gpm (4.5 l/min) maximum flow rate at 60 psi (4.14 bar)
- Laminar flow controls deliver a graceful stream while conserving water
- For 8-in (203 mm) or 16-in (406 mm) centers
- Includes metal touch-activated drain with 1-1/4-in tailpiece
- Coordinate with your choice of Components widespread lavatory handles for a personalized design
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Components™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 6-29/100 in
- Faucet Part Type:
- Spout
- Fits Brand:
- KOHLER
- Flow Rate:
- 1.2 gpm
- Hardware Included:
- Yes
- Height:
- 10-3/8 in
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-5/16 in
- Material:
- Brass
- NSF Certified:
- Yes
- Spout Height:
- 1-11/16 in
- Spout Reach:
- 6-5/16 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes
- Width:
- 2-3/8 in