Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Components® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler finishes resist corrosion and tarnishing
- Requires K-8304 series valve (sold separately)
- Coordinates with the Kohler components collection
- Coordinates with components faucets and accessories to complete your bathroom
- Provides temperature regulation and automatic anti-scald protection
- Supplied with metal Industrial handle
- Single handle controls both on/off activation and temperature settings
- Includes face plate with Oyl handle
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No