Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Components® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Components® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KTS78015-9-BN
  • Item #8357927
  • Manufacturer Part #TS78015-9-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kohler finishes resist corrosion and tarnishing
  • Requires K-8304 series valve (sold separately)
  • Coordinates with the Kohler components collection
  • Coordinates with components faucets and accessories to complete your bathroom
  • Provides temperature regulation and automatic anti-scald protection
  • Supplied with metal Industrial handle
  • Single handle controls both on/off activation and temperature settings
  • Includes face plate with Industrial handle
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Components®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Valve Trim
Showerhead Function:
Single
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No