Components™ Components™ Single Handle Bathroom Sink Faucet

Part #K77958-4A-CP  |  Item #7599879  |  Manufacturer Part #77958-4A-CP

$477.56 EACH

Type:

K77958-4A-CP
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 40
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Kohler Genuine Part
  • 1.2 GPM (4.5 lpm) maximum flow rate at 60 psi (4.14 bar).
  • Single pin handle allows for both volume and temperature control.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage.
  • Includes metal pop-up drain with 1-1/4" metal tailpiece.
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B651

Collection: Components™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Height: 7 in

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Height: 7 in

Faucet Included: Yes

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Hardware Included: No

Height: 7 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 2 in

Maximum Height: 7 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 3-11/16 in

Spout Reach: 5-1/16 in

Spout Type: Rigid

Supply Lines Included: No

Trim Only: No

Type: K77958-4A-CP

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

cUPC Certified: Yes