Metal Lever Handle in Matte Black
Components™ Metal Lever Handle in Matte Black
Frequently Purchased Together
Product Details
- Quarter-turn washerless ceramic disc valves
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- Two Lever handles allow for both volume and temperature control
- Two-handle bathroom faucet trim for wall-mount installations
- Dual control wall-mounted
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Bathroom Sink
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Included:
- No
- Faucet Part Type:
- Handle
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 1-9/16 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Trim Only:
- Yes
- Width:
- 3-7/16 in