Components™ Metal Handle in Polished Chrome

Part #KT77981-4-CP  |  Item #9198437  |  Manufacturer Part #T77981-4-CP

$238.80 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 400

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two Lever handles allow for both volume and temperature control
  • Quarter-turn washerless ceramic disc valves
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Dual control wall-mounted
  • Two-handle bathroom faucet trim for wall-mount installations

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Bathroom Sink, Residential

CSA Certified: CSA B125.1, CSA B651

Collection: Components™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Included: No

Faucet Part Type: Handle

Handle Included: Yes

Handle Type: Lever

Height: 1-9/16 in

Material: Metal

Number of Handles: Two Handle

Origin: Domestic

Trim Only: Yes

Width: 3-7/16 in