Metal Handle in Vibrant® Brushed Nickel
Components™ Metal Handle in Vibrant® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Valves included
- Two Oyl handles allow for both volume and temperature control
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- Coordinate with your choice of Components bath spouts for a personalized design
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-77985 Bath Spout
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Components™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 2-201/500 in
- Diameter:
- 2-7/16 in
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Handle
- Height:
- 1-62/125 in
- Material:
- Metal, Brass
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Product Type:
- Faucet
- Width:
- 2-289/1000 in
- cUPC Certified:
- Yes