1-1/4 in. OD Tube Metal Spout in Matte Black

You last purchased this on
 
KOHLER

Components® 1-1/4 in. OD Tube Metal Spout in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Components® 1-1/4 in. OD Tube Metal Spout in Matte Black

  • Fast #
  • Part #K77965-BL
  • Item #7568977
  • Manufacturer Part #77965-BL
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Tall height is ideal for vessel-style sinks
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • 6-11/16" (170 mm) spout reach
  • Coordinate with your choice of Components bathroom sink faucet handles for a personalized design
  • This product can help a building earn water efficiency points in LEED green building rating system
  • Includes metal touch-activated drain with 1-1/4" tailpiece
  • Laminar flow delivers a graceful stream of water
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Components®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
13/16 in
End Connection 1:
OD Tube
End Connections:
OD Tube
Faucet Center Size:
8 in - 16 in
Faucet Part Type:
Spout
Fits Brand:
KOHLER
Fits Model:
K-77974-4, K-77974-8, K-77974-9, K-77963-8A
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Hardware Included:
Yes
Height:
14-7/16 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
Maximum Deck Thickness:
2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Pressure - Maximum:
60 psi
Spout Height:
10-1/8 in
Spout Reach:
6-11/16 in
Spout Type:
Fixed
Style:
Modern
Valve Type:
Disc Valve
WaterSense Labeled:
Yes
Width:
2-3/8 in
cUPC Certified:
No