Components™ Metal Spout in Polished Chrome

Part #K77965-CP  |  Item #7568979  |  Manufacturer Part #77965-CP

$420.26 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 27
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: K-77963-8A Bathroom Sink Faucet Handles, K-77974-4, K-77974-8, K-77974-9

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in - 16 in

Collection: Components™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 13/16 in

Faucet Connection: OD

Faucet Connection Size: 1-1/4 in

Faucet Part Type: Spout

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Height: 14-7/16 in

Installation Type: Deck Mount

Lead Law Compliance Level: Compliant Not Certified

Length: 6-11/16 in

Material: Metal

Maximum Deck Thickness: 2 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Origin: Domestic

Spout Height: 10-1/8 in

Spout Type: Fixed

Style: Modern

Valve Type: Disc Valve

WaterSense Labeled: Yes

cUPC Certified: No