Metal Spout in Vibrant Brushed Nickel
Components™ Metal Spout in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tall height is ideal for vessel-style sinks
- 1.2 gpm (4.5 l/min) maximum flow rate at 60 psi (4.14 bar)
- 6-11/16-in (170 mm) spout reach
- Includes metal touch-activated drain with 1-1/4-in tailpiece
- Coordinate with your choice of Components widespread lavatory handles for a personalized design
- For 8-in (203 mm) or 16-in (406 mm) centers
- Laminar flow controls deliver a graceful stream while conserving water
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Components™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Deck Height:
- 2 in
- Deck Plate Included:
- No
- Depth:
- 6-13/20 in
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Height:
- 14-1/8 in
- Faucet Included:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Spout
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Handle Type:
- Less Handles
- Hardware Included:
- Yes
- Height:
- 14-7/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Metal
- Maximum Deck Thickness:
- 2 in
- Maximum Height:
- 14-1/8 in
- Mount Type:
- Deck
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 60 psi
- Product Type:
- Faucet
- Spout Height:
- 1-1/4 in
- Spout Reach:
- 6-11/16 in
- Spout Type:
- Fixed
- Style:
- Modern
- Supply Lines Included:
- No
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes