Metal Spout in Vibrant Ombre Titanium/Rose Gold
Components™ Metal Spout in Vibrant Ombre Titanium/Rose Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-77974-4, K-77974-8, K-77974-9, K-77963-8A Bathroom Sink Faucet Handles
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Components™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant Ombre Titanium/Rose Gold
- Diameter:
- 2-3/8 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- OD
- Faucet Connection Size:
- 1-1/4 in
- Faucet Part Type:
- Spout
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 10-11/16 in
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-5/16 in
- Material:
- Metal
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 60 psi
- Spout Height:
- 6-11/16 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes