This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass

KOHLER

Components® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT78016-4-2MB
  • Item #9273913
  • Manufacturer Part #T78016-4-2MB
4.1 out of 5 Customer Rating
Brand image
KOHLER

Components® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT78016-4-2MB
  • Item #9273913
  • Manufacturer Part #T78016-4-2MB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle and push-button diverter
  • Antiscald protection
  • Coordinates with components faucets, accessories, and showering components to complete your bathroom
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 ° F during water pressure fluctuations
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-3/8 in
Escutcheon Width
6-3/8 in
Height
6-3/8 in
Width
6-3/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Components®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Dual
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Product Type
Valve Trim
UPC
885612906403