KOHLER
Components™ Tub Spout in Vibrant® Brushed Nickel
Part #K77987-BN | Item #8357652 | Manufacturer Part #77987-BN
Brand Model Compatibility:
K-77990-4, K-77990-8 and K-77990-9 HandlesPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Non-diverter spout
- 8-in (203 mm) spout reach
- For use with Components Lever, Oyl, or Industrial faucet handles (sold separately)
- Coordinates with Components faucets, shower trim and accessories to complete your bathroom
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
Brand Model Compatibility: K-77990-4, K-77990-8 and K-77990-9 Handles
CSA Certified: CSA B125.1
Collection: Components™
Color Finish: Vibrant® Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 7-99/100 in
Faucet Part Type: Tub Spout
GSA Approved: No
Height: 9-1/2 in
IAPMO Listed: No
Installation Type: Deck Mount
Material: Metal
Maximum Deck Thickness: 3 in
NSF Certified: No
Origin: Domestic
Spout Height: 8-1/4 in
Spout Reach: 8 in
Spout Type: Non-diverter
Trim Only: No
UL Listed: No
WaterSense Labeled: No
Width: 2-3/8 in