This product requires certification to purchase.

Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Polished Nickel (Trim Only)

KOHLER

Components® Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Polished Nickel (Trim Only)

  • Fast #
  • Part #KT77984-4-SN
  • Item #10216736
  • Manufacturer Part #T77984-4-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Polished Nickel (Trim Only)

  • Fast #
  • Part #KT77984-4-SN
  • Item #10216736
  • Manufacturer Part #T77984-4-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two handles offer separate control of hot and cold water
  • 9-5/8" (244 mm) spout reach
  • 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the components collection
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
43-15/16 in
Flow Rate
8.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
43-23/25 in
Spout Height
36-7/8 in
Tub Spout Reach
9-5/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Components®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Connection
NPT
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Metal
Handle Type
Knob
Installation Type
Floor Mount
Number of Handles
Two Handle
Number of Holes
1 Hole
Showerhead Function
Single
Spout Type
Fixed
Spray Type
Single Function
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
195711056672