Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Polished Nickel (Trim Only)
Components® Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Polished Nickel (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Two handles offer separate control of hot and cold water
- 9-5/8 in (244 mm) spout reach
- 8 gpm (30.3 Lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
- 1.75 gpm (6.6 Lpm) maximum hand shower flow rate at 80 psi (5.5 bar)
- Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Coordinates with other products in the Components® collection
- Requires K-97339 mounting-block (sold separately)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Components®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Depth:
- 9-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 43-23/25 in
- Faucet Material:
- Metal
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 8 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Wheel
- Height:
- 43-15/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- Length:
- 9-5/8 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 37-11/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 4-3/4 in