Two Handle Wall Mount Bathroom Sink Faucet in Vibrant Brushed Bronze
Components® Two Handle Wall Mount Bathroom Sink Faucet in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- Dual-control wall-mounted
- Two-handle bathroom faucet trim for wall-mount installations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Faucet Height:
- 1-9/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Length (in):
- 2-1/4 in
- Handle Type:
- Lever
- Height:
- 1-9/16 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Type:
- KT77981-4-BV
- UPC:
- 195711047151
- Width:
- 2-3/8 in