This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Nickel (Handles Sold Separately)

KOHLER

Components® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Nickel (Handles Sold Separately)

  • Fast #
  • Part #K77969-BN
  • Item #7600957
  • Manufacturer Part #77969-BN
4.1 out of 5 Customer Rating
Brand image
KOHLER

Components® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Nickel (Handles Sold Separately)

  • Fast #
  • Part #K77969-BN
  • Item #7600957
  • Manufacturer Part #77969-BN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 27
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 6-5/16-in spout reach
  • 1.2 gpm (4.5 l/min) maximum flow rate at 60 psi (4.14 bar)
  • Laminar flow controls deliver a graceful stream while conserving water
  • For 8-in (203 mm) or 16-in (406 mm) centers
  • Includes metal touch-activated drain with 1-1/4-in tailpiece
  • Coordinate with your choice of Components widespread lavatory handles for a personalized design
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
6-13/20 in
Faucet Height
8-1/4 in
Flow Rate
1.2 gpm
Height
8-6/25 in
Maximum Deck Thickness
2 in
Spout Height
7 in
Spout Reach
6-5/8 in
Width
2-9/25 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Components®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Handles
Two Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 372, ANSI 61
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
UPC
885612679369