Composed® 18 in. Towel Bar in Vibrant Titanium

Part #K73141-TT  |  Item #7170126  |  Manufacturer Part #73141-TT

$185.40 EACH
(Pricing is for Vibrant® Titanium)

Color/Finish: Vibrant® Titanium

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with faucets and accessories in the Composed® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Composed®

Color Finish: Vibrant® Titanium

Color Finish Category: Stainless Steel

Depth: 3 in

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 3 in

Width: 3 in