18 in. Towel Bar
Composed® 18 in. Towel Bar
Frequently Purchased Together
Product Details
Product Details
- Coordinates with other products in the Purist collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Installation template and tools included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Composed®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/4 in
- Diameter:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-219/500 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass, Zinc, Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3 in
- Width:
- 42 in