24 in. Towel Bar in Polished Chrome

You last purchased this on
 
KOHLER

Composed® 24 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Composed® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K73157-CP
  • Item #7170011
  • Manufacturer Part #73157-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Spacious upper shelf with towel bar below provides additional storage in bathroom space
  • Coordinates with faucets and accessories in the Composed® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Composed®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
11-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
5
Projection:
11-13/16 in