This product requires certification to purchase.

24 in. Double Towel Bar in Matte Black

KOHLER

Composed™ 24 in. Double Towel Bar in Matte Black

  • Fast #
  • Part #K73144-BL
  • Item #8357988
  • Manufacturer Part #73144-BL
3.5 out of 5 Customer Rating
Brand image
KOHLER

Composed™ 24 in. Double Towel Bar in Matte Black

  • Fast #
  • Part #K73144-BL
  • Item #8357988
  • Manufacturer Part #73144-BL
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Double bar provides additional towel storage
  • Coordinates with faucets and accessories in the Composed® collection
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
5-3/4 in
Height
2 in
Length
26 in
Projection
5-3/4 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Composed™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Brass, Zinc
Mount Type
Wall
Number of Bars
2
Warranty & Product Information
Type
K73144-BL
UPC
885612656193