Composed® 3-3/4 in. Drawer Pull in Polished Chrome

Part #K73152-CP  |  Item #7170073  |  Manufacturer Part #73152-CP

$18.56 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with faucets and accessories in the Composed® collection

Documents

Specifications

ADA Compliant: No

Base Diameter: 3/4 in

Collection: Composed®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1 in

Height: 3/4 in

Length: 3-3/4 in

Material: Metal

Type: Drawer Pull

Width: 1 in