8 in. Towel Bar in Vibrant Titanium

You last purchased this on
 
KOHLER

Composed® 8 in. Towel Bar in Vibrant Titanium

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Composed® 8 in. Towel Bar in Vibrant Titanium

  • Fast #
  • Part #K73145-TT
  • Item #7169976
  • Manufacturer Part #73145-TT
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Titanium Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with faucets and accessories in the Composed® collection
  • Premium metal construction for durability
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Composed®
Color Finish Category:
Silver Tones
Color Finish Name:
Vibrant® Titanium
Diameter:
2 in
Hardware Included:
Yes
Height:
2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Width:
3-1/16 in