KOHLER
Composed® Bath Spout in Vibrant Titanium
Part #K73120-TT | Item #7099411 | Manufacturer Part #73120-TT
Product Details
- Non-diverter spout
- Coordinates with faucets and accessories in the Composed® collection
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
CSA Certified: CSA B125.1
Collection: Composed®
Color Finish: Vibrant® Titanium
Color Finish Category: Stainless Steel
Faucet Part Type: Tub Spout
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
IAPMO Listed: No
Installation Type: Wall Mount
Length: 8-1/16 in
Material: Brass
NSF Certified: No
Spout Reach: 7-3/8 in
Spout Type: Non-Diverter
WaterSense Labeled: No
Width: 2-1/2 in