This product requires certification to purchase.

Cabinet Knob in Vibrant Brushed Nickel

KOHLER

Composed® Cabinet Knob in Vibrant Brushed Nickel

  • Fast #
  • Part #K73155-BN
  • Item #9926076
  • Manufacturer Part #73155-BN
3.6 out of 5 Customer Rating
Brand image
KOHLER

Composed® Cabinet Knob in Vibrant Brushed Nickel

  • Fast #
  • Part #K73155-BN
  • Item #9926076
  • Manufacturer Part #73155-BN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2880
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with faucets and accessories in the Composed collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation type: Wall-mount
  • Material: Zinc
  • Available in a variety of colors/finishes
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
3/4 in
Length
3-3/4 in
Width
3/4 in
Characteristics & Features
Collection
Composed®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Round
Style
Modern
Warranty & Product Information
UPC
195711010445