Single Handle Pressure Balancing Valve Trim in Matte Black

You last purchased this on
 
KOHLER

Composed® Single Handle Pressure Balancing Valve Trim in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Composed® Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #KT73135-4-BL
  • Item #8834037
  • Manufacturer Part #T73135-4-BL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single handle provides on/off activation and volume control
  • Supplied with ADA compliant metal lever handle
  • Includes faceplate with handle
  • Complements the Composed faucet and accessory collections
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Composed®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
3-7/8 in
Escutcheon Width:
3-7/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No