Two Handle Roman Tub Faucet in Polished Chrome
Composed® Two Handle Roman Tub Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 12 gpm
- Coordinates with faucets and accessories in the Composed® collection
- Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Composed®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1-1/4 in
- Faucet Height:
- 6-7/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 12 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 6-7/16 in
- IAPMO Listed -:
- No
- Length:
- 10-7/16 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-3/4 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/4 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 11-1/16 in