Composed® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #K73053-4-CP  |  Item #7362053  |  Manufacturer Part #73053-4-CP

$498.00 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Joystick handle makes a distinct visual statement with unique actuation
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Includes pop-up drain with 1-1/4" metal tailpiece
  • Flow rate: 1.2 gpm
  • Tall height is ideal for vessel-style sinks
  • Coordinates with faucets and accessories in the Composed® collection

ADA Compliant

Green

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Cartridge Type: Ceramic Disc

Collection: Composed®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Height: 3-13/16 in

Faucet Material: Cast Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 11-5/16 in

IAPMO Listed: Yes

Lead Law Compliance Level: Compliant Not Certified

Length: 8-13/16 in

Material: Cast Brass

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 7-13/16 in

Spout Reach: 7-1/8 in

Type: K73053-4-CP

WaterSense Labeled: Yes

Width: 2-13/16 in

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Composed® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome /$498.00