Single Handle Monoblock Bathroom Sink Faucet in Titanium
Composed® Single Handle Monoblock Bathroom Sink Faucet in Titanium
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- Joystick handle makes a distinct visual statement with unique actuation
- Tall height is ideal for vessel-style sinks
- Coordinates with faucets and accessories in the Composed® collection
- Flow rate: 1.2 gpm
- Includes pop-up drain with 1-1/4" metal tailpiece
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Composed®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Deck Plate Included:
- No
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Connection:
- OD
- Faucet Connection Size:
- 1-1/4 in
- Faucet Height:
- 11-5/16 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-13/16 in
- Spout Reach:
- 7-1/8 in
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-13/16 in