Single Handle Lever Floor Mount Filler in Vibrant Titanium
Composed® Single Handle Lever Floor Mount Filler in Vibrant Titanium
Frequently Purchased Together
Product Details
- Includes multifunction handshower with 60" metal hose
- MasterClean™ sprayface resists hard water build-up and makes cleanup easy
- Single lever handle allows for both on/off activation and temperature setting
- Requires Kohler® K-97339 mounting-block
- Flow rate: 8 gpm
- Flow rate: 2 gpm for handshower
- Diverter spout
- Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Coordinates with faucets and accessories in the Composed® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Composed®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant® Titanium
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 7.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 35-7/8 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 35-1/8 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/4 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Width:
- 8-3/8 in