KOHLER
Composed® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Titanium
Part #K73158-4-TT | Item #7362270 | Manufacturer Part #73158-4-TT
Product Details
- Joystick handle makes a distinct visual statement with unique actuation
- Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- Includes pop-up drain with 1-1/4" metal tailpiece
- Flow rate: 1.2 gpm
- Coordinates with faucets and accessories in the Composed® collection
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI A117.1, ANSI 372, ANSI 61]
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: No
Bathroom Faucet Type: Monoblock
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: [CSA B125.1, CSA B651]
Collection: Composed®
Color Finish: Vibrant® Titanium
Color Finish Category: Chromes
Deck Plate Included: No
Drain Included: Yes
Faucet Connection Size: 3/8 in
Faucet Height: 4-3/4 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: Yes
Lead Law Compliance Level: Compliant Not Certified
Maximum Deck Thickness: 2-3/16 in
Maximum Pressure: 60 psi
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Number of Handles: Single Handle
Number of Holes: 1 Hole
Spout Height: 4-1/16 in
Spout Reach: 5-15/16 in
Spout Type: Fixed
Supply Lines Included: No
Trim Only: No
UL Listed: No
Vandal Resistant: No
WaterSense Labeled: Yes