This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass

KOHLER

Composed® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KTS73115-4-2MB
  • Item #9274292
  • Manufacturer Part #TS73115-4-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Composed® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KTS73115-4-2MB
  • Item #9274292
  • Manufacturer Part #TS73115-4-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Timeless and deliberate, the composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This bath/shower valve trim includes a faceplate with lever handle. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations
  • Includes faceplate with handle
  • Single handle controls both on/off activation and temperature setting
  • Complements Composed faucets and accessories
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-1/8 in
Escutcheon Height
6-3/8 in
Escutcheon Width
6-3/8 in
Height
6-19/50 in
Length
4-1/50 in
Width
6-19/50 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Composed®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
Product Type
Valve Trim
UPC
885612927804