This product requires certification to purchase.

Single Handle Roman Tub Faucet with Hand Shower in Vibrant® Brushed Bronze

KOHLER

Composed® Single Handle Roman Tub Faucet with Hand Shower in Vibrant® Brushed Bronze

  • Fast #
  • Part #K73078-4-BV
  • Item #10216720
  • Manufacturer Part #73078-4-BV
4.4 out of 5 Customer Rating
Brand image
KOHLER

Composed® Single Handle Roman Tub Faucet with Hand Shower in Vibrant® Brushed Bronze

  • Fast #
  • Part #K73078-4-BV
  • Item #10216720
  • Manufacturer Part #73078-4-BV
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Metal construction
  • Single-function hand shower with 60 in (1524 mm) length hose
  • 8-1/4 in (210 mm) spout reach
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • High-temperature limit setting for added safety
  • 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • Coordinates with Composed faucets, accessories, and showering components to complete your bathroom
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
8-1/4 in
Faucet Center Size
5-3/4 in
Flow Rate
8.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
9-1/8 in
Length
10-13/16 in
Spout Height
5-13/16 in
Width
14 in
Characteristics & Features
Collection
Composed®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Hand Shower
Handle Material
Metal
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Single Handle
Number of Holes
3 Hole
Showerhead Function
Single
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
195711032386