Single Handle Thermostatic Valve Trim in Vibrant® Brushed Moderne Brass
Composed® Single Handle Thermostatic Valve Trim in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design by eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty pair this shower trim with a Rite-Temp® pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations
- Includes faceplate with handle
- Single handle controls temperature setting
- Cross handle
- Complements Composed faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Composed®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 3-5/16 in
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 6-3/8 in
- Length:
- 3-17/50 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 6-19/50 in