This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Vibrant® Polished Nickel

KOHLER

Composed® Single Handle Thermostatic Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KT73133-4-SN
  • Item #9926266
  • Manufacturer Part #T73133-4-SN
4.7 out of 5 Customer Rating
Brand image
KOHLER

Composed® Single Handle Thermostatic Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KT73133-4-SN
  • Item #9926266
  • Manufacturer Part #T73133-4-SN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes faceplate with handle
  • Single handle controls temperature setting
  • Complements composed faucets and accessories
  • Thermostatic valve trim - single cartridge controls water temperature only
  • Separate volume control required
  • Single lever handle constructed of metal included
  • Rough-in valve not included - when adding to cart valve options will be presented
  • Complies with ADA standards
  • Made in America
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-5/16 in
Escutcheon Height
6-3/8 in
Escutcheon Width
6-3/8 in
Height
6-3/8 in
Length
6-3/8 in
Width
6-3/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Thermostatic
Collection
Composed®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Tub Spout Type
Non-diverter
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
Product Type
Valve Trim
UPC
195711015846