Composed® Single Handle Vessel Filler Bathroom Sink Faucet in Titanium

Part #K73159-7-TT  |  Item #7170202  |  Manufacturer Part #73159-7-TT

$796.80 EACH
(Pricing is for Titanium)

Color/Finish: Titanium

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Cylindrical handle with unique actuation
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes pop-up drain with 1-1/4" metal tailpiece
  • Flow rate: 1.2 gpm
  • Tall height is ideal for vessel-style sinks
  • Coordinates with faucets and accessories in the Composed® collection

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Composed®

Color Finish: Titanium

Color Finish Category: Silver Tones

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 8-3/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 8-3/4 in

Material: Metal

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 8 in

Spout Reach: 7-1/8 in

Trim Only: No

WaterSense Labeled: Yes

Width: 3-1/2 in

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Composed® Single Handle Vessel Filler Bathroom Sink Faucet in Titanium /$796.80