This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant® Brushed Bronze

KOHLER

Composed® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K73168-4-BV
  • Item #9926093
  • Manufacturer Part #73168-4-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Composed® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K73168-4-BV
  • Item #9926093
  • Manufacturer Part #73168-4-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single lever handle allows for both volume and temperature control
  • Includes pop-up drain with 1-1/4 in (32 mm) tail piece
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • 7-1/8 in (181 mm) spout reach
  • Ideal for vessel sink applications
  • Coordinates with composed faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Single-hole mounting
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
8-3/4 in
Flow Rate
1.2 gpm
Height
8-3/4 in
Maximum Deck Thickness
2-1/2 in
Spout Height
8 in
Spout Reach
7-1/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Vessel Filler
Cartridge Type
Ceramic Disc
Collection
Composed®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195711016386